Zoro Homepage

CONTACTOR, 3-POLE 240V COIL 40A

  • Mfr # 027 00347 000

  • Zoro # G015302387


product price: $68.25
/ea

Key Features

Series
27
Full Load Current - Inductive
40 A
Coil Voltage
240V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027 00347 000
Zoro #
G015302387
UPC #
-
Country of Origin
Unknown

Details

Series
27
Full Load Current - Inductive
40 A
Coil Voltage
240V
Number of Poles
3
Item
Definite Purpose Contactor

Description

CONTACTOR,3-POLE 240V COIL 40A CONTACTOR 3 POLE 40AMP COIL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.