Zoro Homepage

CONTACTOR, 3-POLE 24V COIL 40A

  • Mfr # 027 00041 000

  • Zoro # G715302748


product price: $55.89
/ea

Key Features

Number of Poles
3
Full Load Current - Inductive
40 A
Coil Voltage
24V
Series
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027 00041 000
Zoro #
G715302748
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3
Full Load Current - Inductive
40 A
Coil Voltage
24V
Item
Definite Purpose Contactor
Series
27

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.