Definite Purpose HVAC Motor, 1/20 hp
Mfr # 024-26507-000
Zoro # G8677485
product price: $1,415.99
/ea
Free Shipping & Returns
Key Features
HP
1/20 hp
Nameplate RPM
1750
RPM Range
1,701-1,800
Fits Brand
York
Compatible Brand
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
024-26507-000
Zoro #
G8677485
UPC #
-
Country of Origin
United States
Details
HP
1/20 hp
Item
Motor
Nameplate RPM
1750
RPM Range
1,701-1,800
Fits Brand
York
Compatible Brand
York
Description
Definite Purpose HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,750 RPM, Voltage 115/230V AC, Full Load Amps 1.50/.75 A, 3.3 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.