Shop YORK
See all product information
Create Account
DISCONNECT SWITCH, 1200AMP, 600V
- Mfr # 024 36974 000
- Zoro # G615282324
product price:Â
$
15,731.99
/ea
Free Shipping & Returns
Key Features
Current Rating
1200 A
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 024 36974 000
- Zoro #
- G615282324
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Disconnect Switch
- Current Rating
- 1200 A
- Voltage
- 600 V
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.