Draft Booster Motor, 1/40 hp
Mfr # S1-024-24115-018
Zoro # G5558948
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Frame
3.3 in
HP
1/40 hp
Motor Design
1-Phase
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-024-24115-018
Zoro #
G5558948
UPC #
-
Country of Origin
United States
Details
Frame
3.3 in
HP
1/40 hp
Item
Motor
Motor Design
1-Phase
Motor Enclosure Design
Open Drip Proof
Motor Shaft Rotation
CW
Nameplate RPM
3200
No. of Speeds
1
Phase
Single
RPM Range
3,001-3,600
Voltage
208/230V AC
Capacitor Required
Yes
For Use With
Universal
Fits Brand
York
Voltage Compatibility
208V AC, 230V AC
Compatible Brand
York
Usable @ 208V
Usable at 208V
Description
Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 3,200 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps .78 A, 3.3 Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.