Zoro Homepage

Fan and Blower Motor, 115V AC

  • Mfr # S1-024-40900-000

  • Zoro # G322441656


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-40900-000
Zoro #
G322441656
UPC #
-
Country of Origin
Mexico

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 14.40 A, 48 Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Motor Mounting Type Belly Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.