Zoro Homepage

Fan and Blower Motor, 1/2 hp

  • Mfr # S1-024-25816-700

  • Zoro # G8677214


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2 hp
Nameplate RPM
1075
No. of Speeds
3
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-25816-700
Zoro #
G8677214
UPC #
-
Country of Origin
Mexico

Details

Frame
48
HP
1/2 hp
Item
Motor
Nameplate RPM
1075
No. of Speeds
3
RPM Range
1,001-1,100
Voltage
460V AC
Voltage Compatibility
460V AC
Fits Brand
York
For Use With Mfr. Model Number
N4AHD16A46A
Compatible Brand
York
Compatible Manufacturer Model Number
N4AHD16A46A

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 2.0 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.