Fan and Blower Motor, 1/3 hp
Mfr # S1-024-35316-000
Zoro # G8677494
product price: $790.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/3 hp
Motor Application
Blower
Motor Design
1-Phase
Motor Shaft Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-024-35316-000
Zoro #
G8677494
UPC #
-
Country of Origin
Mexico
Details
Frame
48
HP
1/3 hp
Item
Motor
Motor Application
Blower
Motor Design
1-Phase
Motor Shaft Rotation
CCW
Nameplate RPM
1075
No. of Speeds
3
Phase
Single
RPM Range
1,001-1,100
Voltage
208/230V AC
Application
Blower
Voltage Compatibility
208V AC, 230V AC
Fits Brand
York
Usable @ 208V
Usable at 208V
Compatible Brand
York
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.9 A, 48 Frame, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.