Zoro Homepage

Fan and Blower Motor, 1/4 hp

  • Mfr # S1-024-17903-705

  • Zoro # G8677354


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4 hp
Nameplate RPM
1075
No. of Speeds
3
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-17903-705
Zoro #
G8677354
UPC #
-
Country of Origin
United States

Details

Frame
42
HP
1/4 hp
Item
Motor
Nameplate RPM
1075
No. of Speeds
3
RPM Range
1,001-1,100
Voltage
115V AC
Fits Brand
York
Voltage Compatibility
115V AC
Compatible Brand
York

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.10 A, 42 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.