Fan Blade 3, 30" dia., 21 deg., 5/8", CW
Mfr # S1-026-25553-000
Zoro # G7471281
product price: $186.33
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
For Use With Mfr. Model Number
D2CE240A25A
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-026-25553-000
Zoro #
G7471281
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Details
Number of Blades
3
For Use With Mfr. Model Number
D2CE240A25A
Rotation
CW
Pitch (Deg.)
21 Degrees
Fits Brand
York
Item
Condenser Fan Blade
Description
Condenser Fan Blade, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Pitch (Deg.) 21 Degrees , CW Rotation, Number of Blades 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.