Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1-026-34797-000
Zoro #
G8677013
UPC #
-
Country of Origin
Mexico
Details
Frame
48
HP
3/4 hp
Item
Motor
Nameplate RPM
1075
No. of Speeds
4
RPM Range
1,001-1,100
Voltage
115V AC
For Use With Mfr. Model Number
G8C07520ODL11A
Voltage Compatibility
115V AC
Fits Brand
York
Compatible Manufacturer Model Number
G8C07520ODL11A
Compatible Brand
York
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps Not Applicable, 48 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.