Shop YORK
See all product information
Create Account
MOTORS - BLOWER
- Mfr # S1-024-19623-716
- Zoro # G125075119
product price:Â
$
1,919.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Drip Proof
Phase
Three
Number of Speeds
1
Bearing Type
Ball
Motor Shaft Rotation
CW/CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-024-19623-716
- Zoro #
- G125075119
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Type
- Open Drip Proof
- Phase
- Three
- Number of Speeds
- 1
- Bearing Type
- Ball
- Item
- MOTORS - BLOWER
- Motor Shaft Rotation
- CW/CCW
- Application
- Fan/Blower
Dimensions
- Frame Size
- 56
Description
MOTORS - BLOWER, Three Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.