Shop YORK
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MOTORS - BLOWER
- Mfr # S1-024-36009-000
- Zoro # G525074187
product price:Â
$
1,974.99
/ea
Key Features
Application
Fan/Blower
Phase
Three
Usable @ 208V
Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-024-36009-000
- Zoro #
- G525074187
- UPC #
- -
- Country of Origin
- United States
- Item
- MOTORS - BLOWER
- Application
- Fan/Blower
- Phase
- Three
- Usable @ 208V
- Usable at 208V
Description
MOTORS - BLOWER, Three Phase, Usable @ 208V Usable at 208V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.