Shop YORK
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # S1-024-32068-006
- Zoro # G825075020
product price:Â
$
2,539.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Air-Over
Number of Speeds
1
Product Type
Condenser Fan Motor
Frame Size
56
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-024-32068-006
- Zoro #
- G825075020
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - CONDENSER
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Number of Speeds
- 1
- Product Type
- Condenser Fan Motor
- Phase
- Three
Dimensions
- Frame Size
- 56
Description
MOTORS - CONDENSER, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.