Zoro Homepage

OEM Replacement Motor, 460V AC, 3.4 A, 2 hp

  • Mfr # 024-37648-615

  • Zoro # G122441368


product price: $1,094.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-37648-615
Zoro #
G122441368
UPC #
-
Country of Origin
Mexico

Description

OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,150 RPM, Voltage 460V AC, Full Load Amps 3.4 A, 56HZ Frame, Motor Thermal Protection None, Motor Shaft Rotation CWLE, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.