Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orifice, Natural Gas, 0.136"

  • Mfr # S1-9951-1361

  • Zoro # G8652023


product price: $24.65
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
7956-856
Product Type
Burner Orifice
Fuel Type
Natural Gas
Compatible Manufacturer Part Number
7956-856
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-1361
Zoro #
G8652023
UPC #
-
Country of Origin
United States

Dimensions

Tube Diameter
1/8 in

Details

Fits Brand
York
For Use With Mfr. Model Number
7956-856
Item
Orifice
Product Type
Burner Orifice
Fuel Type
Natural Gas
Compatible Manufacturer Part Number
7956-856

Description

Orifice, Fuel Type Natural Gas, Tube Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.