Zoro Homepage

Pilot Orifice Natural Gas, 0.042" dia.

  • Mfr # S1-029-20422-058

  • Zoro # G9140903


original price: $23.69
9% off
new price: $21.35
/ea

Key Features

Gas Type
NG
For Use With Mfr. Model Number
D2CG240N32046ECF
Fits Brand
York
Product Type
Pilot Orifice
Compatible Manufacturer Part Number
D2CG240N32046ECF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-029-20422-058
Zoro #
G9140903
UPC #
-
Country of Origin
United States

Dimensions

Tube Diameter
1/32 in

Details

Gas Type
NG
Item
Pilot Orifice
For Use With Mfr. Model Number
D2CG240N32046ECF
Fits Brand
York
Product Type
Pilot Orifice
Compatible Manufacturer Part Number
D2CG240N32046ECF
Fuel Type
Natural Gas

Description

Pilot Orifice, Fuel Type Natural Gas, Tube Diameter 1/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.