Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pressure Control, 240V AC

  • Mfr # 025-39909-000

  • Zoro # G216424055


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Pressure Connection Type
NPT
Application
Low Limit
Pressure Range - Minimum
50 psig
Input Sensor Type
Pressure Sensor
Pressure Range - Maximum
71 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025-39909-000
Zoro #
G216424055
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/2 in

Details

Item
Pressure Switch
Pressure Connection Type
NPT
Application
Low Limit
Pressure Range - Minimum
50 psig
Input Sensor Type
Pressure Sensor
Pressure Range - Maximum
71 psig
Product Type
Single Pressure Control
Pressure Connection Gender
Female
Rated Voltage
240V AC
Switch Action
Open on Fall
Reset Type
Automatic Reset
Minimum Temperature Setting
86 Degrees F
Maximum Temperature Setting
176 Degrees F

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 71 psig, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 50 psig, Pressure Differential Max. Not Applicable, Pressure Connection Gender Female, Pressure Connection Type NPT, Pressure Connection Size 1/2 in, Rated Voltage 240V AC, Contact Form Not Applicable, Switch Action Open on Fall, Reset Type Automatic Reset, Application Low Limit..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.