Zoro Homepage

Switch, 110 deg-170 deg. F, Auto, 6" Insert

  • Mfr # S1-373-03136-602

  • Zoro # G7659475


original price: $210.99
5% off
new price: $199.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
D1EG090N13046E
Product Type
Limit Control
Compatible Manufacturer Part Number
D1EG090N13046E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-373-03136-602
Zoro #
G7659475
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch, 110 Degrees to 170 Degrees F, Auto, 6" Insert
Fits Brand
York
For Use With Mfr. Model Number
D1EG090N13046E
Product Type
Limit Control
Compatible Manufacturer Part Number
D1EG090N13046E

Description

Limit Switch, 110 Degrees to 170 Degrees F, Auto, 6 In. Insert, Product Type Limit Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.