Zoro Homepage

Transformer, 19.8V, 115V AC

  • Mfr # 025-27911-000

  • Zoro # G7660869


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
19.8V
Fits Brand
York
Product Type
Transformer
Voltage
115V; 19.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025-27911-000
Zoro #
G7660869
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
115V AC
Output Voltage
19.8V
Fits Brand
York
Product Type
Transformer
Voltage
115V; 19.8V
OEM Replacement Brand
York
Compatible with Brand
York
Secondary Voltage
19.8V
Primary Voltage
115V

Description

Transformer, Compatible with Brand York, Secondary Voltage 19.8V, Primary Voltage 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.