Zoro Homepage

Transformer, 40VA, 24V, 120V

  • Mfr # S1-025-30889-000

  • Zoro # G7660799


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
For Use With Mfr. Model Number
DGAD060CDD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-30889-000
Zoro #
G7660799
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
For Use With Mfr. Model Number
DGAD060CDD
Fits Brand
York
Product Type
Transformer
Compatible Manufacturer Model Number
DGAD060CDD
OEM Replacement Brand
York
Voltage
120-24V
Frequency
50/60 Hz
Compatible with Brand
York
Secondary Voltage
24V
Primary Voltage
120V, 24V
Compatible with Manufacturer Model Number
DGAD060CDD
Compatible Manufacturer Part Number
DGAD060CDD
Compatible with Mfr. Model No.
DGAD060CDD
For Use with Mfr Model Number
DGAD060CDD
Compatible with Manufacturer Model No.
DGAD060CDD
Compatible Pump Manufacturer Part Number
DGAD060CDD
Compatible Mfr. Model Number
DGAD060CDD

Description

Transformer, Compatible with Brand York, Compatible with Manufacturer Model Number DGAD060CDD, Secondary Voltage 24V, Primary Voltage 120V, 24V, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.