Zoro Homepage

Transformer, 40VA, 24V, 208-240V

  • Mfr # S1-025-18452-700

  • Zoro # G7660832


product price: $54.15
/ea

Key Features

Input Voltage - Transformer
208-240V
Output Voltage
24V
Power Rating
40VA
Fits Brand
York
For Use With Mfr. Model Number
ACP024G0701021C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-18452-700
Zoro #
G7660832
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
208-240V
Output Voltage
24V
Power Rating
40VA
Fits Brand
York
For Use With Mfr. Model Number
ACP024G0701021C
Product Type
Transformer
Compatible Manufacturer Model Number
ACP024G0701021C
OEM Replacement Brand
York
Usable @ 208V
Yes
Voltage
208-240V; 24V
Compatible with Manufacturer Model Number
ACP024G0701021C
Frequency
50/60 Hz
Primary Voltage
208/240V, 24V
Compatible with Brand
York
Secondary Voltage
24V
Compatible Manufacturer Part Number
ACP024G0701021C
Compatible with Mfr. Model No.
ACP024G0701021C
For Use with Mfr Model Number
ACP024G0701021C
Compatible with Manufacturer Model No.
ACP024G0701021C
Compatible Pump Manufacturer Part Number
ACP024G0701021C
Compatible Mfr. Model Number
ACP024G0701021C

Description

Transformer, Compatible with Brand York, Compatible Manufacturer Part Number ACP024G0701021C, Secondary Voltage 24V, Primary Voltage 208/240V, 24V, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.