Zoro Homepage

Valve, 7/8" Sweat Closed, Manual Lift Stem

  • Mfr # S1-3596-00

  • Zoro # G9344229


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
Product Type
Hydronic Globe Valve
OEM Replacement Brand
York
Port Connection Size
7/8 in
Port Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-3596-00
Zoro #
G9344229
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
7/8 in

Details

Item
Hydronic Globe Valve
Fits Brand
York
Product Type
Hydronic Globe Valve
OEM Replacement Brand
York
Port Connection Type
Sweat
Valve Action
Normally Closed

Description

Hydronic Globe Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.