Zoro Homepage

Cascade Glimmer Beige Wallpaper

  • Mfr # TD1056N

  • Zoro # G921724235


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Application
Unpasted
Depth
0.025 in
Material
Fabric Backed Vinyl
Length
360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1056N
Zoro #
G921724235
UPC #
034878450667
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
360 in
Width
26 in

Details

Color
Beige
Application
Unpasted
Material
Fabric Backed Vinyl

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.