
Chambord Gardens Leaf and Olive Wall Mural
Mfr # ZM2847M
Zoro # G021724074
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Application
Unpasted
Material
Non Woven
Length
134.4 in
Color
Leaf and Olive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZM2847M
Zoro #
G021724074
UPC #
034878701394
Country of Origin
United States
Dimensions
Width
27 in
Length
134.4 in
Depth
0.025 in
Details
Application
Unpasted
Material
Non Woven
Color
Leaf and Olive
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.