
Fern Fronds Taupe and White Wallpaper
Mfr # AG2063
Zoro # G016159034
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Material
Non Woven
Width
27 in
Overall Length
324 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AG2063
Zoro #
G016159034
UPC #
34878272979
Country of Origin
United States
Dimensions
Width
27 in
Overall Length
324 in
Depth
0.025 in
Details
Application
Unpasted
Material
Non Woven
Color
Beige
Description
- •Unpasted non woven material
- •25.25-in repeat, drop match
- •Washable and strippable
- •27-in by 27-ft long roll
- •Covers about 60.8 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.