Marketplace Motif White and Blue Wallpaper

  • Mfr # MN1850

  • Zoro # G821723963


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Length
396 in
Color
White and Blue
Material
Sure Strip
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN1850
Zoro #
G821723963
UPC #
034878943121
Country of Origin
United States

Dimensions

Depth
0.025 in
Length
396 in
Width
20.5 in

Details

Color
White and Blue
Material
Sure Strip
Application
Prepasted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.