This item is Discontinued.

Yosemite Yosemite 1261-1WS-BN Mirror Lake One Light Incandescent; Brushed Nickel 1261-1WS-BN

Yosemite 1261-1WS-BN Mirror Lake One Light Incandescent; Brushed Nickel (Discontinued)

  • Mfr # 1261-1WS-BN
  • Zoro # G504164533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1261-1WS-BN
Zoro #
G504164533
UPC #
845805043520
Country of Origin
China

Description

Yosemite Home Decor presents the Mirror Lake Collection. This 1-light wall sconce in Brush Nickel with an etched White handleless cup glass shade is simply chic. Constructed of steel this wall sconce is durable sustainable and easy to care.

Features
  • 1 Light Wall Sconce
  • Yosemite Home Decor's lighting is innovative and fashion forward
  • Yosemite Home Decor is both accessible and sustainable
Specifications
  • Finish: Brushed Nickel
  • Glass Color: White Etched
  • Material: Steel & Glass
  • Bulb Type: Incandescent
  • Voltage: 110-120V
  • Bulb Wattage: 100W
  • No. of Bulb: 1
  • Dimension: 11" H x 7.37" W x 4.62" L
  • Weight: 1.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.