This item is Discontinued.

Yosemite Yosemite 519MDIORB 1 Light Exterior Light; Oil Rubbed Bronze with Gold Stone Glass 519MDIORB

Yosemite 519MDIORB 1 Light Exterior Light; Oil Rubbed Bronze with Gold Stone Glass (Discontinued)

  • Mfr # 519MDIORB
  • Zoro # G704013624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519MDIORB
Zoro #
G704013624
UPC #
845805023577
Country of Origin
China

Description

1 Light Exterior Light in Oil Rubbed Bronze Finish with Gold Stone Glass

Features
  • Yosemite Home Decor lighting is made with technologies that help you improve your energy efficiency and save you money
  • Yosemite Home Decor's lighting is innovative and fashion forward
  • Yosemite Home Decor is both accessible and sustainable
Specifications
  • Finish: Oil-Rubbed Bronze
  • Material: Steel & Gold Stone
  • Style: Traditional
  • Bulb Wattage: 100W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.