Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid-State Expansion Battery Set for B4000 SST Power Station, add 5124Wh capacity, Modular Backup

  • Mfr # KEXB12

  • Zoro # G615888069


product price: $5,619.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Includes
2 EXB1 Expansion Batteries
Min. Operating Temp.
14°F
Color
Green and Gray
Application
Alternative/Emergency Backup Power
Standard Battery Series
KEXB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEXB12
Zoro #
G615888069
UPC #
850045570484
Country of Origin
China

Details

Includes
2 EXB1 Expansion Batteries
Min. Operating Temp.
14°F
Color
Green and Gray
Application
Alternative/Emergency Backup Power
Standard Battery Series
KEXB
Item
Solid-State Portable Power Station
Capacity - Batteries
5,124Wh
Housing Material
Aluminum and Plastic
Battery Type
Solid-State Li-NCM
Max. Operating Temp.
104°F
AC Charge Time
90 minutes
Cycle Life
4,000 (11+ years of everyday use)
Features
Advanced Solid-State Technology, LED Light Bar, Infinity Link Expansion, Low THD, Smart BMS, App control, 1200W Solar Optional
Charging Temp. Range
32 to 104°F
Solar Tax Credit
Yes
Solar Connection
Yes
Handle Material
Aluminum
Expandable
Yes

Description

Weighing only 48.5 lbs. and delivering an additional 2,562Wh capacity each 5124Wh for this set, the EXB1 provides truly portable modular power - ensuring your devices are powered wherever your adventure takes you. This unit includes a Smart Link cable with Infinity Connect technology that enables the user to expand the watt-hour capacity up to 43.6kWh by connecting other EXB1 expandable batteries stack up to 16 expansion batteries. 48V DC output is also available for use independently; the adapter is included. Perfect for emergency home power backup needs and will increase the watt hours on the B4000 SST that can power most home devices, including refrigerators. Portable, lightweight, and powerful enough for outdoor camping, off-grid, RV, and recreational activities. This expansion battery uses Smart Link with infinity connect technology which allows you to expand the overall watt-hour capacity indefinitely by connecting multiple batteries together. Quiet with zero gas emissions and harmful fumes, the EXB1 can be recharged quickly using AC power fast charges from 0-100% within 90 minutes, and optional fast solar charging 1200W, 3 hours.


  • INCREASE CAPACITY - With an additional 5124Wh, these expansion batteries will keep your B4000 SST running for even longer. With a full ETL certification, safety features include over voltage, over current, overcharging, over-discharging, thermal, and short circuit protection. The SST battery is rated for 4,000 cycles to 80% (11 years of everyday use).
  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • FLEXIBLE POWER STORAGE - 48V DC output is available for use when running the expansion battery independently, an adapter is included.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds up to double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • SMART LINK WITH INFINITY CONNECT- Smart Link allows the ability to connect additional 2,562Wh batteries together to increase capacity. With integrated Infinity Connect technology, you can link up to 15 expansion batteries, allowing the ability to match just about any capacity needs of up to 41kWh.
  • HIGHER SOLAR INPUT - This battery is great for increasing the watt-hour capacity. Each expansion battery will accept an additional solar input of 1200W, ideal when off-grid, camping, or in emergencies. Quiet, emission-free, and reliable.
  • FAST RECHARGING - The EXB1 can be recharged using AC fast charging (0-100% within 90 minutes) and optional solar charging (1200W, 3 hours).
  • WHAT'S INCLUDED - (2) EXB1 Expansion Battery, (2) Expansion Cables, (2) Solar Charging Cables MC4 to XT60, (2) Cigarette Car Charging Cables, (2) 48V DC Out Adaptors, (2) User Manuals

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.