Zoro Homepage

Solid-State Portable Power Station 330W/500W Surge 241Wh w/ 100W Portable Solar Panel Bundle

  • Mfr # K3SP11

  • Zoro # G015888058


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
Includes
1 B330 Power Station / 1 SP100 Solar Panel
Features
Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Battery Type
Solid-State Li-NCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3SP11
Zoro #
G015888058
UPC #
850045570088
Country of Origin
China

Details

Item
Solid-State Portable Power Station
Application
Alternative/Emergency Backup Power
Material
Aluminum and Plastic
Includes
1 B330 Power Station / 1 SP100 Solar Panel
Features
Advanced Solid-State Technology, LED Light Bar, Pure Sine Wave Output, Low THD, Smart BMS, App control, Solar Optional
Battery Type
Solid-State Li-NCM
Cycle Life
4,000 (11+ years of everyday use)
Solar Charge Time
3.5 hours
Charging Temp. Range
32 to 104°F
AC Charge Time
2.5 hours
Rated Wattage / Surge Wattage
330W / 500W
Handle Material
Aluminum
DC Output
12V
Number of Ports
8
Operating Temp. Range
14 to 104°F
Capacity
241Wh
Solar Connection
Yes
Color
Green and Gray

Description

Transition to the only advanced and efficient solid-state solar generator available, weighing only 9.9 lbs yet delivering an impressive 330W AC output and 241Wh capacity! From its Bluetooth or Wi-Fi enabled APP control panel with 8 ports including AC, DC, USB-A & C outlets to a high-powered LED light, this K3SP11 solid-state portable solar generator provides power wherever your travels take you - perfect for outdoor camping adventures, emergency backup situations, or recreational activities. Break free from traditional power sources and become truly self-sufficient with a Yoshino solar generator. A 100W solar panel included allows you to harness energy directly from the sun for a complete off-the-grid lifestyle. Say goodbye to the noise and toxic exhaust emitted by fuel, propane, or gasoline-powered generators. Yoshino's portable solar generator can quickly charge during the day using the sun's power via the 100W solar panel, significantly reducing your carbon footprint. Perfect for eliminating high energy costs on living expenses and camping or off-grid lifestyles. The Yoshino 100W solar panel possesses an MC4 connector.


  • ADVANCED SOLID-STATE TECHNOLOGY Solid-state technology (SST) is the evolution in lithium batteries, which provide safer, more compact, and lighter power output than their conventional lithium-ion or LiFePO4 counterparts. The new solid-state battery provides safer and more compact power for off-grid and recreation use.
  • SAFETY FIRST - Yoshino solid-state battery cells provide a peace of mind that the competition leaves out; Yoshino has full ETL certification on all its portable power stations and has been tested by Energy Assurance Labs (accredited third-party lab in the United States) undergoing nail penetration tests along with thermal runaway tests (no flammability issues like traditional lithium batteries), over voltage, over current, over charging, over discharging and short circuit protection.
  • AWARD-WINNING COMPACT DESIGN - A single solid-state cell holds more than double the capacity of a LiFePO4 battery cell. This maximizes power efficiency in a smaller, lighter, compact unit. Why lug heavy equipment, with Yoshino you don't have to.
  • POWER AND CAPACITY - 330 watts continuous (500 peak watts) power and a capacity of 241Wh provides power for devices and small appliances. This SST battery is rated to 4,000 cycles to 80% (11+ years, 7 days of everyday use.)
  • LIMITLESS SOLAR - Yoshino portable solar panels feature market leading solar technology, mono-crystalline silicon solar cells with a 23% efficiency rating allowing for even more energy conversion from the sun.
  • POWER WITHOUT BOUNDARIES - Whether you are out camping, on an adventure, or in the middle of an emergency, this portable solar generator weighs only 9.9 lbs. and provides a great source of power when all else fails. Featuring built-in aluminum handle for easy transport, and a compact solar panel that weighs 9.5 pounds and measures 25" x 48" x 0.2", unfolded.
  • CLEAN, GREEN, ENERGY -Yoshino solid-state portable solar generators provide clean and natural energy by harnessing the sun's power. Perfect for using on outdoor or off-grid adventures. Quiet with zero gas emissions and harmful fumes, keeping you connected, always
  • SUPPORTS 8 CONNECTIONS - Ports include AC (pure sine wave, 120V) x2, DC (12V) x2, USB-A (5V) x2, USB-Type C (20W) x1, Type C PD (100W output, 60W input) x1
  • WHAT'S INCLUDED - (1) 100W AC to DC Recharge Adapter, (1) Cigarette Car Charging Cable, (1) Cigarette Car Female Output Cable, (1) Solar Charging Cable MC4 to XT60, (1) foldable Yoshino portable solar panel, (1) standard MC4 solar connection cable, (2) User Manuals

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.