This item is Discontinued.

Yost Vises Yost 6-.5 in. Multipurpose Mechanics Reversible Vise; Model 865-DI 865-D2

Yost 6-.5 in. Multipurpose Mechanics Reversible Vise; Model 865-DI (Discontinued)

  • Mfr # 865-D2
  • Zoro # G003685720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
865-D2
Zoro #
G003685720
UPC #
797734008173
Country of Origin
China

Description

Expandable Versatile Vise has two (2) closing options. In the forward position the vise opens to 7" and when the front jaw is reversed the jaw opening increases to 11". The reversible vise features large dual anvils, (1) Upper, (1) Lower, the lower anvil converts to product support shelf when reversing front jaw, replaceable hardened steel top jaws (serrated and reversible to smooth). Replaceable pipe jaws are recessed for machinist vise use, pipe jaws are designed to grip pipe securely. Swivel base securely mounts to work bench (4 - bolts by others), interlocking swivel base 360 degree motion equipped with (2) lockdowns.
  • Dimensions:
  • Length: 22
  • Height; 14
  • Width: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.