This item is Discontinued.

Yost Vises YOST MODEL 750-DI; YOST 5-.12 in. MULTI-JAW ROTATING COMBINATION PIPE & BENCH VISE 750-DI

YOST MODEL 750-DI; YOST 5-.12 in. MULTI-JAW ROTATING COMBINATION PIPE & BENCH VISE (Discontinued)

  • Mfr # 750-DI
  • Zoro # G303747340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-DI
Zoro #
G303747340
UPC #
797734008432
Country of Origin
China

Description

A heavy duty ductile iron vise that features three (3) sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock. The head rotates 360 degrees, with locking pin every 30 degrees. Large built-in anvil. Swivel base securely mounts to work bench (4 - bolts by others), interlocking swivel base 360 degree motion equipped with (2) lockdowns. No pinch main screw handle.
  • Dimensions:
  • Length: 20
  • Height; 10.5
  • Width: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.