This item is Discontinued.

Yost Vises Yost Vises 10460 6" Utility Bench Vise - Apprentice Series 10460

Yost Vises 10460 6" Utility Bench Vise - Apprentice Series (Discontinued)

  • Mfr # 10460
  • Zoro # G203737847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10460
Zoro #
G203737847
UPC #
797734008357
Country of Origin
China

Description

Yost 6 Inch Utility Vise, Model 460 Apprentice Series Bench Vise


  • JawWidth (noMinal inches): 6"

  • JawOpening (noMinal inches): 6"

  • Throat Depth (noMinal inches): 4.375"

  • Min Pipe Capacity (noMinal inches): .125"

  • Max Pipe Capacity (noMinal inches): 3"

  • Base: Swivel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.