Hand Stamp, 3" Shank L, Steel, 06273 K

  • Mfr # 06273 K

  • Zoro # G5911711


product price: $9.95
/ea

Key Features

Material
Steel
Shank Length
3 in
Character Height
1/4 in
Includes
K
Impression Letter Type
Gothic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06273 K
Zoro #
G5911711
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
3 in
Character Height
1/4 in
Shank Size Square
7/16 in
Shank Thickness
7/16 in
For Shank Diameter
7/16 in
Shank Width
7/16 in

Details

Item
Hand Stamp
Material
Steel
Includes
K
Impression Letter Type
Gothic
Hardness
Up to 50 On Rockwell C Scale
Indication
Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp
Product Type
Individual Characters
Characters Included
K
Impression Character Style
Gothic
Character Type Set
Individual Character
For Maximum Surface Hardness
Up to 50 on Rockwell C Scale
Duty
Heavy
Stamp Material
Steel
Letter Casing
Uppercase

Description

Hand Stamp Character, Character Height 1/4 in, Character Type Set Individual Character, Characters Included K, Duty Heavy, For Maximum Surface Hardness 50 HRC, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Sharp-Face, Letter Casing Uppercase, Product Type Hand Stamp Character, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.