Hand Stamp Letter D, 1/8in, Steel, Standard (Discontinued)
- Mfr # YOU-03271-D
- Zoro # G2595157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YOU-03271-D
Zoro #
G2595157
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 1/2 in
Character Height
1/8 in
Shank Size Square
5/16 in
Shank Size
5/16 in x 2 1/2 in
Shank Thickness
1/4 in
Shank Width
1/4 in
Details
Item
Hand Stamp
Material
Steel
Impression Letter Type
Gothic
Hardness
50 On A Rockwell C Scale
Character Type Set
Individual Character
Impression Character Style
Gothic
Letter Casing
Uppercase
For Max Surface Hardness
Rockwell C50
Characters Included
D
For Maximum Surface Hardness
50 on A Rockwell C Scale
Product Type
Individual Characters
Stamp Material
Steel
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included D, For Maximum Surface Hardness 50 on A Rockwell C Scale, Impression Character Style Gothic, Includes D, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 1/4 in, Shank Width 1/4 in, Stamp Material Steel, Standards Not Applicable, US DOE RDT-F7-3T Specification Compliance Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.