Zoro Homepage

Arc Flash Gloves, Goat Grain Leather, S, PR

  • Mfr # 12-3265-60-S

  • Zoro # G716518841


product price: $38.49
/pr

Key Features

Color
Tan
Length
11"
Standards
OSHA CFR 29 Part 1926 and NFPA 70e
ATPV Rating
23.0 cal/cm2
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-3265-60-S
Zoro #
G716518841
UPC #
757894609863
Country of Origin
Pakistan

Dimensions

Length
11"

Details

Color
Tan
Standards
OSHA CFR 29 Part 1926 and NFPA 70e
ATPV Rating
23.0 cal/cm2
ANSI/ISEA Puncture Level
4

Description

Arc Flash Gloves, Standards OSHA CFR 29 Part 1926 and NFPA 70e, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.