Arc Flash Gloves, Goat Grain Leather, S, PR (Discontinued)
- Mfr # 12-3265-60-S
- Zoro # G9168573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12-3265-60-S
Zoro #
G9168573
UPC #
757894609863
Country of Origin
Pakistan
Dimensions
Size
S
Length
11
Details
Item
Arc Flash Gloves
Material
Goat Grain Leather
Standards
OSHA CFR 29 Part 1926 and NFPA 70e
Hazard Risk Category (HRC)
2
ATPV Rating
23.0 cal/cm2
Application
Work In Non-Voltage Arc Flash Areas, Construction, Replaces Commodity Driver Gloves
Color
Tan
ANSI/ISEA Puncture Level
4
Fabric Weight
18 oz
Cuff
Slip-On
Description
Arc Flash Gloves, Standards OSHA CFR 29 Part 1926 and NFPA 70e, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.