Shop YOUNGSTOWN
See all product information
Create Account
Titan XT with Kevlar Gloves, PR
Mfr # 09-9083-10-XXL
Zoro # G902680024
product price:
$
53.99
/pr
Key Features
Color
Lime
Glove Materials
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09-9083-10-XXL
- Zoro #
- G902680024
- UPC #
- 757894606626
- Country of Origin
- Indonesia
Details
- Color
- Lime
- Glove Materials
- Knit
Description
The Titan XT Lined with Kevlar is designed for providing total hand protection in extreme working environments. This unique model is impact resistant, cut resistant, puncture resistant, vibration resistant and high visibility. The top of hand and fingers is extensively covered with TPR impact protection padding. The palm of the glove features heavy duty non slip reinforcement with 5.0mm EVA foam strategically position on the palm to dampen vibration. The entire glove is lined throughout with Kevlar® fiber by DuPont to create 360° of cut and puncture resistance. Even with all of this layering and protection the glove remains highly dexterous and comfortable due to the advanced ergonomic pattern.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.