This item is Discontinued.

Youthefan YouTheFan 5023231 Notre Dame Irish ND No. 1 Oven Mitt 5023231

YouTheFan 5023231 Notre Dame Irish ND No. 1 Oven Mitt (Discontinued)

  • Mfr # 5023231
  • Zoro # G603870991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5023231
Zoro #
G603870991
UPC #
817285023231
Country of Origin
China

Description

The #1 oven mitt by YouTheFan is a premium, heat-resistant 100% quilted cotton oven mitt that is ideal for both the oven and the grill. The exclusive #1 fan design takes the iconic image of the foam finger and the Team logo and creates a one-of-a-kind oven mitt that can handle the heat in style. The #1 oven mitt makes an unforgettable gift that will remind everyone that Team spirit should never be put on the back burner. Officially licensed for use by YouTheFan.

Specifications
  • Team: Notre Dame Irish
  • League: NCAA
  • Material: 100% Quilted Cotton
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.