Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC300CC-10
Zoro #
G1362304
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
10 M
Manufacturers Warranty Length
1 yr
Details
Item
Conductivity Meter Kit
Salinity Range
0.0 to 70.0 ppt
Salinity Accuracy
+/-0.2% F.S.
Electric Conductivity Range
0.0 micronS to 200 mS
Waterproof
No
Automatic Temperature Compensation
Yes
Calibration
1 point
Display
LCD
Electric Conductivity Accuracy
+/-1% (+2 micron S/cm) to +/-2.5% (+0.5 mS/cm), Dependent on Range
Includes
Meter, Probe with 10m cable, Battery, Carrying Case, Instructions
Displayed Temperature Range
-10 to 90 Degrees C
Temp. Resolution
0.1 Degrees C
Operating Temp. Range (C)
-10 to 90 Degrees
Temp. Accuracy
+/-0.2 Degrees C or +/-0.4%, whichever is greater
Salinity Resolution
0.1 ppt
Electric Conductivity Resolution
0.1 us/cm to 0.1 ms/cm Dependent on Range
Power Source
9 V Battery
Description
Conductivity Meter Kit, pH Range -, Electric Conductivity Range 0.0 micronS to 200 mS, Oxygen Concentration -, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range -10 to 90 Degrees C, Salinity Range 0.0 to 70.0 ppt, Free Chlorine -, Total Chlorine -, Turbidity Range -, Operating Temp. Range (C) -10 to 90 Degrees , Resistivity Range -, Ion Specific Electrode Range -, Second Ion Specific Electrode Range -, Specific Gravity -, Display LCD, Barometric Pressure Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.