Shop YSI

Dissolved Oxygen Meter, Digital

  • Mfr # DO200ACC-10
  • Zoro # G6594655

product price: 
$
1,258.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
12 mo
Includes
10 m Cable, Battery, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DO200ACC-10
Zoro #
G6594655
UPC #
-
Country of Origin
Multiple
Item
Dissolved Oxygen Meter
Testing Parameter
Dissolved Oxygen, Temperature
Includes
10 m Cable, Battery, Carrying Case, Probe
Display
Digital
Power Source
9V Battery
Automatic Temperature Compensation
No
Calibration
Yes
Waterproof
IP67
Operating Temp. Range (F)
21.2 Degrees to 114.8 Degrees
Range
0 to 20 ppm
Auto Power Off
Auto Power Off
Oxygen Concentration Accuracy
+/-2% of The Reading or +/-2% Air Saturation (Whichever is Greater)
Oxygen Concentration Resolution
0.1%
Memory
50 Data Sets
Dissolved Oxygen Range
0 to 20 ppm
Displayed Temperature Range
-6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Interface
RS-232
Oxygen Concentration
0 to 200%
Salinity Range
0 to 40 ppt
Dissolved Oxygen Resolution
0.01 ppm
Dissolved Oxygen Range Accuracy
+/-2% of The Reading or +/-0.2 ppm, Whichever is Greater
Temperature Compensation Range
-6 Degrees to 46 Degrees C
Operating Temp. Range (C)
-6 Degrees to 46 Degrees C
Temp. Resolution
0.1 Degrees C
Temp. Accuracy
+/-0.3 Degrees C +/-1 Digit
Product Type
Dissolved Oxygen Meter
Operating Temperature - Maximum
46 Degrees C
Display Type
Digital
Temperature Accuracy
+/-0.3 Degrees C +/-1 Digit
Resistance Properties
IP67-rated
Operating Temperature - Minimum
-6 Degrees C
Oxygen Concentration - Maximum
200 %
Display Temperature - Maximum
46 Degrees C
Test Parameters
Dissolved Oxygen, Temperature
Display Temperature - Minimum
-6 Degrees C
Temperature Resolution
0.1 Degrees C
Temperature Compensation
Automatic
Oxygen Concentration - Minimum
0 %
Interface Type
RS-232
Calibration Points
1
Standards
CE, EN 61326-1:2006

Dimensions

Manufacturers Warranty Length
12 mo
Cable Length
10 m
Manufacturer Warranty Length
12 mo

Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -6 Degrees to 46 Degrees C, 21.2 Degrees to 114.8 Degrees F, Salinity Range 0 to 40 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees , Operating Temp. Range (C) -6 Degrees to 46 Degrees , Display Digital, Auto Power Off Auto Power Off, Memory 50 Data Sets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.