Dual Sensor Cable, 3 in H
- Mfr # 1010-10
- Zoro # G2799386
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Plus Multiparameter Meter
Cable Length
10 m
Includes
Cable Management Kit
Application
Supports Two pH, ORP, Ammonium, Chloride or Nitrate Probes
Sub-Category
Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010-10
- Zoro #
- G2799386
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Sensor Cable
- For Use With
- YSI Professional Plus Multiparameter Meter
- Includes
- Cable Management Kit
- Application
- Supports Two pH, ORP, Ammonium, Chloride or Nitrate Probes
- Sub-Category
- Cables
- Product Type
- Dual Sensor Cable
- Operating Temperature - Maximum
- 60 Degrees C
- Operating Temperature - Minimum
- -10 Degrees C
- Test Parameters
- Temperature
Dimensions
- Cable Length
- 10 m
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
- Overall Height
- 3 in
- Overall Width
- 14 in
Description
Dual Sensor Cable, Application Supports Two pH, ORP, Ammonium, Chloride or Nitrate Probes, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.