Electrode, 6 in H, Plastic
- Mfr # TRULINE AMMONIA ELECTRODE RM
- Zoro # G0170725
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
Type
Ammonia
Testing Parameter
Ammonia
Cable Length
0.91 m
Includes
(4) Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRULINE AMMONIA ELECTRODE RM
- Zoro #
- G0170725
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrode
- For Use With
- YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
- Type
- Ammonia
- Testing Parameter
- Ammonia
- Includes
- (4) Modules
- Body Material
- Plastic
- Range
- 0.02 to 17000 mg/L
- Tip Shape
- Standard
- Junction
- Double
- Shelf Life
- 1 yr
- Temp. Sensor
- no
- Connector
- BNC
- Measurement Range
- 0.02 to 17,000 mg/L
- Max. Pressure
- ambient
- Recommended Use
- Laboratory Applications
- Material
- Epoxy
- Product Type
- Electrode
- Connection Type
- BNC
- Test Parameters
- Ammonia
- Sub-Category
- Electrodes
- Disposability
- Reusable
- Shell Material
- Epoxy
- Compatible Product Type
- YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, YSI TruLab 1320
- Traction Material
- Epoxy
Dimensions
- Cable Length
- 0.91 m
- Manufacturers Warranty Length
- 12 mo
- Length
- 6 in
- Overall Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 3 in
- Wire Rope Length
- 6 in
Description
Replacement Ammonia Membrane Modules, Ammonia, Testing Parameter Ammonia, Measurement Range 0.02 to 17,000 mg/L, Tip Shape Standard, Body Material Epoxy, Length 7 in, Cable Length 0.91 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor No, Max. Pressure Ambient, For Use With YSI TruLab 1320; YSI MultiLab 4010-2 and 4010-3 When Used with BNC Adapter, Shelf Life 12 mo, Junction Double, Recommended Use Laboratory Applications, Includes (4) Modules, Manufacturers Warranty Length 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.