Lab Meter, pH 0.000 to 14.000/ORP
Mfr # 1FD570Y
Zoro # G7114581
product price: $3,337.99
/ea
Free Shipping & Returns
Key Features
Type
Meter
Number of Tests
500
Range
-1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5% of value, 0% to 500% Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5% of value, pH: 0.000 to 14.000/ORP
Includes
Instrument Only
Compliance
GLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FD570Y
Zoro #
G7114581
UPC #
-
Country of Origin
United States
Details
Item
Benchtop Multiparameter Meter
Type
Meter
Number of Tests
500
Range
-1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5% of value, 0% to 500% Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5% of value, pH: 0.000 to 14.000/ORP
Includes
Instrument Only
Compliance
GLP
Test System
Sensor and Probe
Product Type
Benchtop Multiparameter Meter
Conductivity Range - Minimum
1 uS/cm
pH Range - Minimum
0 pH
pH Range - Maximum
14 pH
Test Parameters
Conductivity, Dissolved Oxygen, ORP, pH, Temperature
pH Accuracy
+/-0.004
Salinity - Minimum
0 ppt
Data Logging Included
Data Recorded
Conductivity Accuracy
0.005
Salinity Accuracy
0.5%
Conductivity Range - Maximum
2,000 mS/cm
Oxygen Concentration - Minimum
0 %
Oxygen Concentration - Maximum
50 mg/L
Salinity - Maximum
70 ppt
Description
Benchtop Multiparameter Meter, Includes Instrument Only, Range -1200 to 1200mV/Cond, 0 to 50mg/L, 0.01 micron S/cm to 200 micron S/cm +0.5 Percent of value, 0 Percent to 500 Percent Air Saturation, 10 micron S/cm to 2000 mS/cm +0.5 Percent of value, pH: 0.000 to 14.000/ORP, Number of Tests 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.