Meter Cable

  • Mfr # 20-20
  • Zoro # G6515616
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Dissolved Oxygen, Temperature
Manufacturers Warranty Length
24 mo
Includes
20m Cable
Display
No
Power Source
Power Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-20
Zoro #
G6515616
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
24 mo
Cable Length
20 m
Manufacturer Warranty Length
1 yr

Details

Item
Meter Cable
Testing Parameter
Dissolved Oxygen, Temperature
Includes
20m Cable
Display
No
Power Source
Power Cable
Automatic Temperature Compensation
No
Calibration
Yes
Waterproof
IP67
Operating Temp. Range (F)
21.2 Degrees to 114.8 Degrees
Range
0 to 50mg/L
Auto Power Off
No
TDS Resolution
0.001 g/L, 0.01 g/L, 0.1 g/L
Electric Conductivity Range
0 to 200 mS/cm (Auto Range)
TDS Range
0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default)
Oxygen Concentration Accuracy
+/-2% of The Reading or +/-2% Air Saturation, +/-6% of The Reading, 0 to 200% Air Saturation, Whichever is Greater; 200 to 500% Air Saturation
Operating Temp. Range (C)
-6 Degrees to 46 Degrees C
Oxygen Concentration Resolution
0.1% or 1% Air Saturation (User Selectable)
Salinity Range
0 to 70 ppt
Dissolved Oxygen Range Accuracy
0 to 20 mg/L, +/-2% of The Reading or +/-0.2 mg/L, Whichever is Greater, 20 to 50 mg/L, +/-6% of The Reading
Dissolved Oxygen Resolution
0.01 or 0.1 mg/L
Salinity Resolution
0.01 ppt
Oxygen Concentration
0 to 500% Air Saturation
Interface
Military Spec Connector
Electric Conductivity Resolution
0.0001 to 0.1 mS/cm (Range Dependent)
Salinity Accuracy
+/-1% of The Reading or 0.1 ppt, Whichever is Greater
Displayed Temperature Range
-5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L)
TDS Accuracy
Calculated From Those Parameters, Dependent on Temperature and Conductivity
Memory
50 Data Sets
Temp. Resolution
0.1 Degrees C
Dissolved Oxygen Range
0 to 50 mg/L
Electric Conductivity Accuracy
1- or 4-m Cable, +/-1.0% of The Reading or 1.0 uS/cm (Whichever is Greater), 10- 20- or 30-m Cable, +/-2.0% of The Reading or 1.0 uS/cm, (Whichever is Greater)
Temperature Compensation Range
0 Degrees to 45 Degrees C
Barometric Pressure Range
500 to 800 mm Hg
Temp. Accuracy
+/-0.2 Degrees c
Product Type
Meter Cable
Test Parameters
Dissolved Oxygen, Temperature
Operating Temperature - Maximum
115 Degrees F
Temperature Compensation
Manual
Operating Temperature - Minimum
21 Degrees F
Interface Type
Military Spec Connector

Description

Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant Range 0.30 to 1.00 (0.65 Default), Dissolved Oxygen Range 0 to 50mg/L, Oxygen Concentration 0 to 500 Percent Air Saturation, Waterproof IP67, Automatic Temperature Compensation No, Displayed Temperature Range -5 Degrees to 55 Degrees C EG11(0 Degrees to 45 Degrees C, DO Compensation Range for mg/L), Salinity Range 0 to 70 ppt, Operating Temp. Range (F) 21.2 Degrees to 114.8 Degrees

Ratings & reviews