Shop YSI
See all product information
Create Account
Probe
- Mfr # ODO-1
- Zoro # G1215146
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Key Features
Testing Parameter
Dissolved Oxygen
Manufacturers Warranty Length
1 yr
Includes
Cable and Cable Management Kit
Cable Length
1 m
For Use With
5500D, ProDSS, ProODO, ProSolo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODO-1
- Zoro #
- G1215146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Probe
- Testing Parameter
- Dissolved Oxygen
- Includes
- Cable and Cable Management Kit
- For Use With
- 5500D, ProDSS, ProODO, ProSolo
- Sub-Category
- Probes
- Body Material
- Plastic
- Recommended Use
- Field
- Connector
- Mil-Spec
- Type
- Dissolved Oxygen
- Product Type
- Probe
- Tip Shape
- Flat
- Connection Type
- Mil-Spec
- Material
- Plastic
- Test Parameters
- Dissolved Oxygen
Description
Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Tip Shape Flat, Body Material Plastic, Cable Length 1 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With 5500D, ProDSS, ProODO, ProSolo, Recommended Use Field, Includes Cable and Cable Management Kit, Manufacturers Warranty Length 1 yr