ORP Meter, Digital

  • Mfr # ORP15A
  • Zoro # G7148294
product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
ORP
Cable Length
No Cable
Includes
Instrument
Range
-1100 to +1100 Units
Operating Temp. Range (F)
32.0 Degrees to 122.0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ORP15A
Zoro #
G7148294
UPC #
-
Country of Origin
China
Item
ORP Meter
Testing Parameter
ORP
Includes
Instrument
Range
-1100 to +1100 Units
Operating Temp. Range (F)
32.0 Degrees to 122.0 Degrees
ORP Accuracy
1 mV +/-1 LSD
Number of Tests
0
Calibration
Yes
Temp. Accuracy
+/-0.3 Degrees C / +/-0.6 Degrees F
Auto Power Off
No
Waterproof
Yes
Displayed Temperature Range
-10 Degrees to 100 Degrees C (14.0 Degrees to 212 Degrees F)
ORP Resolution
1mV
Operating Temp. Range (C)
0.0 Degrees to 50.0 Degrees C
Temp. Resolution
0.1 Degrees C or 0.2 Degrees F
Automatic Temperature Compensation
None
ORP Range
-1100 to 1100mV
Interface
Digital Display
Memory
50 Data Sets
Display
Hold Feature Locks Readings
Power Source
(4) LR44 Batteries
Features
Waterproof
Product Type
ORP Meter
Oxidation-Reduction Potential - Maximum
1100 mV
Display Temperature - Minimum
14 Degrees F
Testing Parameter Type
ORP
Display Temperature - Maximum
212 Degrees F
Operating Temperature - Maximum
212 Degrees F
Temperature Compensation
Automatic
Oxidation-Reduction Potential - Minimum
-1100 mV
Operating Temperature - Minimum
14 Degrees F
Interface Type
Digital Display
Calibration Type
1 Point
Display Type
Digital
Power Source - TS Only
(4) LR44 Batteries
Power Source - old
(4) LR44 Batteries

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
12 mo, 6 mo Electrode
Fits Chest Size
Waterproof

Description

ORP Pen Tester, ORP Range -1100 to 1100mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed Temperature Range -10 Degrees to 100 Degrees C / 14.0 Degrees to 212 Degrees F, Operating Temp. Range (F) 32.0 Degrees to 122.0 Degrees , Operating Temp. Range (C) 0.0 Degrees to 50.0 Degrees , Display Hold Feature Locks Readings, Auto Power Off No, Memory 50 Data Sets, Calibration Yes, Interface Digital Display, Cable Length No Cable, Power Source 4 LR44 Batteries, Includes Instrument

Ratings & reviews