Sensor, 8 in H, Plastic
- Mfr # 5560
- Zoro # G2318312
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Professional Plus Multiparameter Meter
Type
Conductivity
Testing Parameter
Conductivity
Body Material
Plastic
Tip Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5560
- Zoro #
- G2318312
- UPC #
- 094706691709
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- YSI Professional Plus Multiparameter Meter
- Type
- Conductivity
- Testing Parameter
- Conductivity
- Body Material
- Plastic
- Tip Shape
- Flat
- Recommended Use
- Field
- Sub-Category
- Sensors
- Material
- Plastic
- Product Type
- Sensor
- Test Parameters
- Conductivity, Temperature
- Disposability
- Reusable
- Connection Type
- Threaded
- Range
- -5 to 70 Degrees C, 0 to 200 mS/cm (auto-ranging)
- Shell Material
- Plastic
- Compatible Product Type
- YSI Professional Plus Multiparameter Meter
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 8 in
- Overall Width
- 5 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Sensor, Conductivity, Testing Parameter Conductivity, Tip Shape Flat, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With YSI Professional Plus Multiparameter Meter, Standards Not Applicable, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Field, Includes Not Applicable, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.