Shop YSI

Probe, 3 in H, Plastic

  • Mfr # 1203
  • Zoro # G6605593

product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Cable Length
1 m
Range
0.00 to 14.00 Units
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
Power Source
(4)1.5V C-Size Alkaline Batteries, External Internal 115/230V AC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1203
Zoro #
G6605593
UPC #
-
Country of Origin
China
Item
Probe
Testing Parameter
pH
Range
0.00 to 14.00 Units
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
Power Source
(4)1.5V C-Size Alkaline Batteries, External Internal 115/230V AC Adapter
Calibration
No
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Memory
No
Interface
No
pH Accuracy
+/-0.01
Auto Power Off
No
ORP Range
-1999 to 1999mV
pH Range
0.00 to 14.00
Displayed Temperature Range
0.0 Degrees to 100 Degrees C
Temp. Accuracy
+/-0.2 Degrees C
ORP Resolution
0.1mV
Automatic Temperature Compensation
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
Display
No
pH Resolution
0.01
ORP Accuracy
+/-0.05% +1 Digit
Waterproof
Yes
Temp. Resolution
0.1 Degrees C
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Product Type
Probe
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Body Material
Plastic
Disposability
Reusable
Electrolyte
Gel, KCl
Connection Type
BNC
Sub-Category
Probe

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
12 mo
Overall Length
3 in
Overall Width
9 1/4 in
Wire Rope Length
3 in
Length
3 in

Description

Probe, Testing Parameter pH, pH Range 0.00 to 14.00, Body Material Plastic, Cable Length 1 m, Amplifier Not Applicable, Standards Not Applicable, Electrolyte Gel, KCl, Includes Not Applicable, Manufacturers Warranty Length 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.